- 7 3/32 in Overall Length
- Full Polish Finish
- Inch
| Finish | Full Polish |
| Head Thickness | 13/64 in |
| Outside Head Width | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 7 3/32 in |
| Head Width | 28.6 mm |
| Weight | 0.19 LB |
| EAN or UPC | 662679058609 |
| Finish | Full Polish |
| Head Thickness | 13/64 in |
| Outside Head Width | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 7 3/32 in |
| Head Width | 28.6 mm |
| Weight | 0.19 LB |
| EAN or UPC | 662679058609 |