- 8 1/32 in Overall Length
- Full Polish Finish
- Inch
| Inch/Metric | Inch |
| Overall Length | 8 1/32 in |
| Head Thickness | 15/64 in |
| Head Width | 36.1 mm |
| Outside Head Width | 1 27/64 in |
| Finish | Full Polish |
| Weight | 0.3 LB |
| EAN or UPC | 662679058616 |
| Inch/Metric | Inch |
| Overall Length | 8 1/32 in |
| Head Thickness | 15/64 in |
| Head Width | 36.1 mm |
| Outside Head Width | 1 27/64 in |
| Finish | Full Polish |
| Weight | 0.3 LB |
| EAN or UPC | 662679058616 |