- 9 7/32 in Overall Length
- Full Polish Finish
- Inch
| Overall Length | 9 7/32 in |
| Inch/Metric | Inch |
| Head Width | 42 mm |
| Outside Head Width | 1 21/32 in |
| Finish | Full Polish |
| Head Thickness | 9/32 in |
| Weight | 0.47 LB |
| EAN or UPC | 662679058623 |
| Overall Length | 9 7/32 in |
| Inch/Metric | Inch |
| Head Width | 42 mm |
| Outside Head Width | 1 21/32 in |
| Finish | Full Polish |
| Head Thickness | 9/32 in |
| Weight | 0.47 LB |
| EAN or UPC | 662679058623 |