- 11 7/32 in Overall Length
- Full Polish Finish
- Inch
| Outside Head Width | 2 1/8 in |
| Inch/Metric | Inch |
| Head Thickness | 21/64 in |
| Overall Length | 11 7/32 in |
| Finish | Full Polish |
| Head Width | 53.8 mm |
| Weight | 0.84 LB |
| EAN or UPC | 662679058647 |
| Outside Head Width | 2 1/8 in |
| Inch/Metric | Inch |
| Head Thickness | 21/64 in |
| Overall Length | 11 7/32 in |
| Finish | Full Polish |
| Head Width | 53.8 mm |
| Weight | 0.84 LB |
| EAN or UPC | 662679058647 |