- 11 57/64 in Overall Length
- Full Polish Finish
- Inch
| Head Width | 60.3 mm |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Outside Head Width | 2 3/8 in |
| Head Thickness | 23/64 in |
| Overall Length | 11 57/64 in |
| Weight | 1.01 LB |
| EAN or UPC | 662679058654 |
| Head Width | 60.3 mm |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Outside Head Width | 2 3/8 in |
| Head Thickness | 23/64 in |
| Overall Length | 11 57/64 in |
| Weight | 1.01 LB |
| EAN or UPC | 662679058654 |