- 12 9/16 in Overall Length
- Full Polish Finish
- Inch
| Outside Head Width | 2 35/64 in |
| Head Width | 64.8 mm |
| Inch/Metric | Inch |
| Overall Length | 12 9/16 in |
| Head Thickness | 13/32 in |
| Finish | Full Polish |
| Weight | 1.39 LB |
| EAN or UPC | 662679058661 |
| Outside Head Width | 2 35/64 in |
| Head Width | 64.8 mm |
| Inch/Metric | Inch |
| Overall Length | 12 9/16 in |
| Head Thickness | 13/32 in |
| Finish | Full Polish |
| Weight | 1.39 LB |
| EAN or UPC | 662679058661 |