- Metric
- 12 Point
- 6 11/16 in Overall Length
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Outside Head Width | 27/64 in |
| Overall Length | 6 11/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679058876 |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Outside Head Width | 27/64 in |
| Overall Length | 6 11/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679058876 |