- Metric
- 12 Point
- 8 7/64 in Overall Length
| Overall Length | 8 7/64 in |
| Finish | Full Polish |
| Outside Head Width | 5/8 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.2 LB |
| EAN or UPC | 662679058890 |
| Overall Length | 8 7/64 in |
| Finish | Full Polish |
| Outside Head Width | 5/8 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.2 LB |
| EAN or UPC | 662679058890 |