- Metric
- 12 Point
- 8 25/64 in Overall Length
| Finish | Full Polish |
| No. of Points | 12 |
| Outside Head Width | 47/64 in |
| Overall Length | 8 25/64 in |
| Inch/Metric | Metric |
| Weight | 0.28 LB |
| EAN or UPC | 662679058906 |
| Finish | Full Polish |
| No. of Points | 12 |
| Outside Head Width | 47/64 in |
| Overall Length | 8 25/64 in |
| Inch/Metric | Metric |
| Weight | 0.28 LB |
| EAN or UPC | 662679058906 |