- Metric
- 12 Point
- 8 31/32 in Overall Length
| No. of Points | 12 |
| Overall Length | 8 31/32 in |
| Outside Head Width | 13/16 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.34 LB |
| EAN or UPC | 662679058913 |
| No. of Points | 12 |
| Overall Length | 8 31/32 in |
| Outside Head Width | 13/16 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.34 LB |
| EAN or UPC | 662679058913 |