- Metric
- 12 Point
- 11 11/32 in Overall Length
| No. of Points | 12 |
| Outside Head Width | 1 11/64 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Overall Length | 11 11/32 in |
| Weight | 0.69 LB |
| EAN or UPC | 662679058937 |
| No. of Points | 12 |
| Outside Head Width | 1 11/64 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Overall Length | 11 11/32 in |
| Weight | 0.69 LB |
| EAN or UPC | 662679058937 |