- Metric
- 12 Point
- 12 13/64 in Overall Length
| Outside Head Width | 1 7/32 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 12 13/64 in |
| Weight | 0.76 LB |
| EAN or UPC | 662679058944 |
| Outside Head Width | 1 7/32 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 12 13/64 in |
| Weight | 0.76 LB |
| EAN or UPC | 662679058944 |