- Metric
- 12 Point
- 13 45/64 in Overall Length
| No. of Points | 12 |
| Overall Length | 13 45/64 in |
| Finish | Full Polish |
| Outside Head Width | 1 7/16 in |
| Inch/Metric | Metric |
| Weight | 1.21 LB |
| EAN or UPC | 662679059033 |
| No. of Points | 12 |
| Overall Length | 13 45/64 in |
| Finish | Full Polish |
| Outside Head Width | 1 7/16 in |
| Inch/Metric | Metric |
| Weight | 1.21 LB |
| EAN or UPC | 662679059033 |