- 1/2 in Drive Size
- 1 37/64 in Overall Length
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Drive Size | 1/2 in |
| Overall Length | 1 37/64 in |
| Nut End Outside Diameter | 19/32 in |
| Outside Head Width | 1 37/64 in |
| Finish | Full Polish |
| Drive End Outside Diameter | 63/64 in |
| Weight | 0.2 LB |
| EAN or UPC | 662679063603 |

