- 13/16 in Socket Size
- 1/2 in Drive Size
- 3 7/64 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Nut End Outside Diameter | 1 3/32 in |
| Overall Length | 3 7/64 in |
| Length Type | Deep |
| Drive End Outside Diameter | 1 3/32 in |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 13/64 in |
| Nut Depth | 1 7/32 in |
| Outside Head Width | 3 7/64 in |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| No. of Points | 12 |
| Weight | 0.43 LB |
| EAN or UPC | 662679063665 |

