- 8 mm Socket Size
- 1/4 in Drive Size
- 1 61/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Socket Size | 8 mm |
| Overall Length | 1 61/64 in |
| Nut Depth | 13/32 in |
| Finish | Full Polish |
| Nut End Outside Diameter | 25/64 in |
| No. of Points | 6 |
| Drive End Outside Diameter | 49/64 in |
| Outside Head Width | 1 61/64 in |
| Drive Size | 1/4 in |
| Length Type | Deep |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 662679063887 |

