- 10 mm Socket Size
- 1/4 in Drive Size
- 1 61/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Drive Size | 1/4 in |
| Bolt Clearance Depth | 1 3/8 in |
| Outside Head Width | 1 61/64 in |
| Overall Length | 1 61/64 in |
| Length Type | Deep |
| Nut End Outside Diameter | 35/64 in |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Size | 10 mm |
| Finish | Full Polish |
| Nut Depth | 33/64 in |
| Drive End Outside Diameter | 37/64 in |
| Mouth Width | 33/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679063900 |

