- 34 mm Socket Size
- 3/4 in Drive Size
- 2 13/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Length Type | Standard |
| Outside Head Width | 2 13/64 in |
| Inch/Metric | Metric |
| Drive End Outside Diameter | 1 57/64 in |
| No. of Points | 6 |
| Socket Size | 34 mm |
| Finish | Full Polish |
| Nut End Outside Diameter | 1 27/32 in |
| Overall Length | 2 13/64 in |
| Nut Depth | 1 1/32 in |
| Drive Size | 3/4 in |
| Weight | 0.87 LB |
| EAN or UPC | 662679104207 |

