- 50 mm Socket Size
- 3/4 in Drive Size
- 2 3/4 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Overall Length | 2 3/4 in |
| Drive End Outside Diameter | 1 21/32 in |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Drive Size | 3/4 in |
| Socket Size | 50 mm |
| Mouth Width | 63/64 in |
| Nut End Outside Diameter | 2 43/64 in |
| Length Type | Standard |
| Nut Depth | 63/64 in |
| Finish | Full Polish |
| Weight | 1.59 LB |
| EAN or UPC | 662679104290 |

