- Inch
- Long Arm
features
- Made in chrome vanadium steel for torque strength
- exceeding current standards.
- Microchamfered angles on end faces for better grip
- in the screw head.
| Type | Long Arm |
| Short Arm Length | 1 13/32 in |
| Long Arm Length | 5 17/32 in |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 662679065614 |

