Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hex Key

E113966

Hex Key
Item #105997529
  • Metric
  • Round Head
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • Round Head

features

  • Made in chrome vanadium steel for torque strength
  • exceeding current standards.
  • Microchamfered angles on end faces for better grip
  • in the screw head.
Type Round Head
Inch/Metric Metric
Long Arm Length 3 7/16 in
Short Arm Length 13/16 in
Weight 0.01 LB
EAN or UPC 662679095345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison