- Metric
- Round Head
features
- Made in chrome vanadium steel for torque strength
- exceeding current standards.
- Microchamfered angles on end faces for better grip
- in the screw head.
| Inch/Metric | Metric |
| Type | Round Head |
| Short Arm Length | 1 31/32 in |
| Long Arm Length | 7 3/32 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679087777 |

