- 20 mm Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Length Type | Standard |
| Overall Length | 1 1/2 in |
| Finish | Full Polish |
| Bolt Clearance Depth | 11/16 in |
| Drive Size | 1/2 in |
| Nut Depth | 11/16 in |
| Drive End Outside Diameter | 1 1/16 in |
| Nut End Outside Diameter | 1 1/16 in |
| Inch/Metric | Metric |
| Socket Size | 20 mm |
| No. of Points | 12 |
| Weight | 0.18 LB |
| EAN or UPC | 662679098018 |

