- 12 mm Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Nut Depth | 25/64 in |
| Overall Length | 1 1/2 in |
| Length Type | Standard |
| Socket Size | 12 mm |
| No. of Points | 6 |
| Drive End Outside Diameter | 55/64 in |
| Finish | Full Polish |
| Mouth Width | 25/64 in |
| Nut End Outside Diameter | 45/64 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679066178 |

