- 18 mm Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Nut End Outside Diameter | 31/32 in |
| No. of Points | 6 |
| Overall Length | 1 1/2 in |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Socket Size | 18 mm |
| Length Type | Standard |
| Nut Depth | 35/64 in |
| Inch/Metric | Metric |
| Drive End Outside Diameter | 31/32 in |
| Mouth Width | 35/64 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679066239 |

