- 28 mm Socket Size
- 1/2 in Drive Size
- 1 39/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Overall Length | 1 39/64 in |
| Nut Depth | 25/32 in |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Nut End Outside Diameter | 1 31/64 in |
| Drive End Outside Diameter | 1 31/64 in |
| Socket Size | 28 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Bolt Clearance Depth | 25/32 in |
| Outside Head Width | 1 39/64 in |
| Weight | 0.48 LB |
| EAN or UPC | 662679066338 |

