- Metric
- 12 Point
- 14 41/64 in Overall Length
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 14 41/64 in |
| Finish | Full Polish |
| Outside Head Width | 1 21/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 662679105334 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 14 41/64 in |
| Finish | Full Polish |
| Outside Head Width | 1 21/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 662679105334 |