- 12 x 14 mm Size
- Metric
- 6 Point
- 6 27/32 in Overall Length
| Finish | Full Polish |
| Overall Length | 6 27/32 in |
| Head Thickness | 21/64 in |
| Inch/Metric | Metric |
| Head Width | 22.8 mm |
| Weight | 0.17 LB |
| EAN or UPC | 662679105365 |
| Finish | Full Polish |
| Overall Length | 6 27/32 in |
| Head Thickness | 21/64 in |
| Inch/Metric | Metric |
| Head Width | 22.8 mm |
| Weight | 0.17 LB |
| EAN or UPC | 662679105365 |