- 17 x 19 mm Size
- Metric
- 6 Point
- 8 25/64 in Overall Length
| Head Thickness | 33/64 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Overall Length | 8 25/64 in |
| Head Width | 31.2 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662679105372 |
| Head Thickness | 33/64 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Overall Length | 8 25/64 in |
| Head Width | 31.2 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662679105372 |