- Metric
- Round Head
features
- Made in chrome vanadium steel for torque strength
- exceeding current standards.
- Microchamfered angles on end faces for better grip
- in the screw head.
| Inch/Metric | Metric |
| Short Arm Length | 1 27/32 in |
| Long Arm Length | 6 21/32 in |
| Type | Round Head |
| Weight | 0.25 LB |
| EAN or UPC | 662679096489 |

