- Inch
- Round Head
features
- Made in chrome vanadium steel for torque strength
- exceeding current standards.
- Microchamfered angles on end faces for better grip
- in the screw head.
| Short Arm Length | 1 9/64 in |
| Inch/Metric | Inch |
| Type | Round Head |
| Long Arm Length | 4 3/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679095512 |

