- 3/4 in Socket Size
- 1/2 in Drive Size
- 3 5/64 in Overall Length
features
- Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Side locking hole.
| Outside Head Width | 3 5/64 in |
| Overall Length | 3 5/64 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 3/4 in |
| Hex Size | 3/4 in |
| Drive End Outside Diameter | 63/64 in |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| Weight | 0.48 LB |
| EAN or UPC | 662679094546 |

