- 6 Points
- 18 Pieces
- 3/4 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Drive Size | 3/4 in |
| No. of Pieces | 18 |
| Length Type | Standard |
| Square | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | Full Polish |
| Weight | 24.98 LB |
| EAN or UPC | 662679105822 |

