- 13 X 14 mm Size
- Metric
- 6 Point
- 7 9/16 in Overall Length
features
- Full polish finish
| Inch/Metric | Metric |
| Wrench Opening | 13 mm x 14 mm |
| Head Width | 1 5/64 in |
| Wrench Type | Flare Nut |
| Overall Length | 7 9/16 in |
| Finish | Full Polish |
| Head Thickness | 29/64 in |
| Weight | 0.26 LB |
| EAN or UPC | 662679078980 |

