- 15 X 17 mm Size
- Metric
- 6 Point
- 8 3/16 in Overall Length
features
- Full polish finish
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 1 7/64 in |
| Wrench Type | Flare Nut |
| Head Thickness | 31/64 in |
| Wrench Opening | 15 mm x 17 mm |
| Overall Length | 8 3/16 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679078973 |

