- 7 mm Socket Size
- 1/4 in Drive Size
- 1 29/32 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Material | 86B30 |
| Drive Size | 1/4 in |
| Head Thickness 2 | 29/64 in |
| Head Width (2) | 27/64 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Socket Series | Deep |
| Socket Size | 7 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Head Width 1 | 27/64 in |
| Overall Length | 1 29/32 in |
| Length Type | Deep |
| Opening Size | 7 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662679149178 |

