- 11 mm Socket Size
- 1/4 in Drive Size
- 1 29/32 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Length Type | Deep |
| Finish | Full Polish |
| Material | 86B30 |
| Socket Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| Head Width 1 | 5/8 in |
| Head Width (2) | 5/8 in |
| Socket Series | Deep |
| Opening Size | 11 mm |
| Overall Length | 1 29/32 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Size | 11 mm |
| Weight | 0.09 LB |
| EAN or UPC | 662679149123 |

