- 10 mm Socket Size
- 3/8 in Drive Size
- 2 9/64 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Material | 86B30 |
| Finish | Full Polish |
| No. of Points | 12 |
| Socket Size | 10 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Head Width 1 | 37/64 in |
| Socket Series | Deep |
| Drive Size | 3/8 in |
| Length Type | Deep |
| Outside Head Width | 2 9/64 in |
| Opening Size | 10 mm |
| Overall Length | 2 9/64 in |
| Head Width (2) | 37/64 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679177669 |

