- 11 mm Socket Size
- 3/8 in Drive Size
- 2 1/8 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Overall Length | 2 1/8 in |
| Head Width (2) | 21/32 in |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Opening Size | 11 mm |
| No. of Points | 12 |
| Length Type | Deep |
| Socket Size | 11 mm |
| Material | 86B30 |
| Inch/Metric | Metric |
| Head Width 1 | 21/32 in |
| Socket Series | Deep |
| Socket Drive Size | 3/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679177676 |

