- Telescoping Inspection Mirror
- Circular
- 8" to 14" Long
- 2 1/4 in Mirror Diameter
features
- For fast visual inspection of all hidden areas
- The double ball joint permits easy viewing at 360°
- Mirror telescopes to 14"
- Specially designed non-rotating hex rod helps prevent mirror from swinging out of alignment
- Mirror has a vinyl insulated handle
| Length Range | 8" to 14" |
| Handle Type | Cushioned |
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Weight | 0.26 LB |
| EAN or UPC | 662679537869 |

