- Model 1100 Turbine Flow Meter
- 1/2" Bore Size
- Ideal For Corrosive And Abrasive Fluids
features
- Rugged 316 stainless steel housing and rotor support assemblies with CD4MCU stainless steel rotor
- Abrasive-resistant tungsten carbide rotor shaft and journal bearings
- Optional NPT, BSP, Victaulic®, flange or hose barbed end connections
- NIST traceable calibration
- Multiple electronic integration and modification options
- Calibrated repair kit available
| End Connection | 1 in MNPT |
| Flow Rate Range | 3/4 to 7 1/2 gpm |
| Length | 3 in |
| Material | Stainless Steel |
| Pressure [Max] | 5000 psi |
| Port Size | 1/2 in |
| Operating Temperature [Min] | -150 °F |
| Operating Temperature [Max] | 350 °F |
| Flow Range [Min] | 0.75 gal/min |
| Flow Range [Max] | 7.50 gal/min |
| Port Type | Male NPT |
| Weight | 2.0 LB |

