- Model 1100 Turbine Flow Meter
- 2" Female NPT Port Size
features
- Rugged 316 stainless steel housing and rotor support assemblies with CD4MCU stainless steel rotor
- Abrasive-resistant tungsten carbide rotor shaft and journal bearings
- Optional NPT, BSP, Victaulic®, flange or hose barbed end connections
- NIST traceable calibration
- Multiple electronic integration and modification options
- Calibrated repair kit available
| Flow Range [Max] | 400.00 gal/min |
| Port Type | NPT |
| Operating Temperature [Min] | -150 °F |
| Operating Temperature [Max] | 350 °F |
| Material | Stainless Steel |
| End Connection | 2 in FNPT |
| Port Size | 2 in |
| Flow Rate Range | 40 to 400 gpm |
| Pressure [Max] | 5000 psi |
| Flow Range [Min] | 40.00 gal/min |
| Weight | 14.3 LB |

