- In-Line Turbine Flow Meter
- Liquid Applications
features
- Unique between-the-flange design eliminates need for mating flanges
- Superior materials of construction for high performance in aggressive environments
- Wafer-style mounting configurations for limited space requirements
- Modified flow straighteners for enhanced fluid dynamics
| Length | 4 in |
| Barrels per Day | 170 to 1,700 |
| Flow Range [Max] | 50.00 gal/min |
| Flow Range [Min] | 5.00 gal/min |
| Operating Temperature [Max] | 350 °F |
| Material | Stainless Steel |
| Bore Size | 1 in |
| Pressure [Max] | 3705 psi |
| Max. Pressure Drop | 20 psi |
| Operating Temperature [Min] | -150 °F |
| Dia. | 2 in |
| Clamp Size | 1 in |
| Weight | 3.5 LB |

