- In-Line Turbine Flow Meter
- Liquid Applications
features
- Unique between-the-flange design eliminates need for mating flanges
- Superior materials of construction for high performance in aggressive environments
- Wafer-style mounting configurations for limited space requirements
- Modified flow straighteners for enhanced fluid dynamics
| Operating Temperature [Min] | -150 °F |
| Pressure [Max] | 3705 psi |
| Barrels per Day | 515 to 6,000 |
| Length | 2 1/2 in |
| Material | Stainless Steel |
| Flow Range [Max] | 180.00 gal/min |
| Max. Pressure Drop | 16 psi |
| Dia. | 3.62 in |
| Clamp Size | 2 in |
| Flow Range [Min] | 15.00 gal/min |
| Operating Temperature [Max] | 350 °F |
| Bore Size | 1.5 in |
| Weight | 7.0 LB |

