- Magnetic Pickup Used With Turbine Flow Meter
- 3-Pin Connector With Gold-Plated Contacts
- Length 2"
- -150°F to 330°F Temp Range
features
- For use with Blancett® turbine flow meters to sense rotor blade movement
| Operating Temperature [Max] | 330 °F |
| Operating Temperature [Min] | -150 °F |
| Connection Size | 3-pin |
| Material | Stainless Steel |
| Length | 2 1/2 in |
| Weight | 0.0 LB |

