- FloClean Flow Meter Sanitary Turbine
- Flow Range 5 to 50 gpm
features
- Developed for use in the food, beverage and pharmaceutical industries
- The 316L stainless steel construction provides a durable and cost efficient flow measurement system that offers excellent accuracy and repeatability
- Uses the most up-to-date polishing technology on all internal components and all materials comply with FDA requirements
- Has removable thrust bearings for ease of cleaning and inspection, and meets the requirements of 3-A Sanitary Standard number 28-04 for use in clean-out-of-place (COP) and sanitize-out-of-place (SOP) applications and carries the 3-A Sanitary symbol
- Output signal is a sine-wave that is proportional to volumetric flow
- With optional Blancett electronics, FloClean provides local flow rate and volume totalization and interfaces with most displays, PLCs and computers
| Material | Stainless Steel |
| Width | 2 in |
| Bore Size | 1 in |
| Length | 4 in |
| Flow Range [Min] | 5.00 gal/min |
| Flow Rate Range | 5 to 50 gpm |
| Port | 1 1/2 in |
| Flow Range [Max] | 50.00 gal/min |
| Height | 2 in |
| Pressure [Max] | 1000 psi |
| Clamp Size | 1 1/2 in |
| Operating Temperature [Max] | 300 °F |
| Weight | 0.0 LB |

