- FloClean Flow Meter Sanitary Turbine Repair Kit
- Flow Range 5 To 50 gpm
| Use With | B16C-110A- |
| Flow Range [Max] | 50.00 gal/min |
| Bore Size | 1 in |
| Operating Temperature [Max] | 300 °F |
| Operating Temperature [Min] | -150 °F |
| Clamp Size | 1 1/2 in |
| Flow Range [Min] | 5.00 gal/min |
| Flow Rate Range | 5 to 50 gpm |
| Weight | 0.0 LB |

