- FloClean Flow Meter Sanitary Turbine Repair Kit
- Flow Range 0.75 To 7.5 gpm
| Flow Range [Min] | 0.75 gal/min |
| Flow Rate Range | 3/4 to 7 1/2 gpm |
| Use With | B16C-105A- |
| Bore Size | 0.5 in |
| Operating Temperature [Min] | -150 °F |
| Clamp Size | 1 1/2 in |
| Flow Range [Max] | 7.50 gal/min |
| Operating Temperature [Max] | 300 °F |
| Weight | 0.0 LB |

