- FloClean Flow Meter Sanitary Turbine
- Flow Range 2 To 15 gpm
| Bore Size | 0.75 in |
| Operating Temperature [Max] | 300 °F |
| Flow Rate Range | 2 to 15 gpm |
| Flow Range [Max] | 15.00 gal/min |
| Use With | B16C-007A- |
| Clamp Size | 3/4 in |
| Flow Range [Min] | 2.00 gal/min |
| Operating Temperature [Min] | -150 °F |
| Weight | 0.0 LB |

