- FloClean Flow Meter Sanitary Turbine
- Flow Range 15 To 180 gpm
| Operating Temperature [Max] | 300 °F |
| Operating Temperature [Min] | -150 °F |
| Bore Size | 1.5 in |
| Clamp Size | 1 1/2 in |
| Flow Range [Max] | 180.00 gal/min |
| Flow Range [Min] | 15.00 gal/min |
| Use With | B16C-115A- |
| Flow Rate Range | 15 to 180 gpm |
| Weight | 0.0 LB |

